Shop All Laminating Pouches and Film
This Product is Discontinued
C-Line Products
Laminating Film, 9x12, 3 Mil, Clear, PK50 (Discontinued)
Mfr # 65009
Zoro # G6432155
This Product is Discontinued
Key Features
- Type All Purpose
- Roll Size 9 in x 12 in
- Length 12"
- Width 9"
- Thickness 3 mil
Product Information
- Brand C-Line Products
- MFR # 65009
- Zoro # G6432155
- UPC # 038944650098
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 12 in |
Length | 12" |
Width | 9" |
Size | 9 x 12 |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 3 mil |
For Use With | Cold Lamination |
Finish | Gloss |
Color | Clear |
Application | All Purpose |
Weight | 1.913 lbs |
Supply Format | Sheet |
Description
Laminating Film,9x12,3 Mil,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.