Shop All Label Holders
This Product is Discontinued
C-Line Products
Label Holder, Self Adhesive, 3"L, PK50 (Discontinued)
Mfr # 87647
Zoro # G4883238
This Product is Discontinued
Key Features
- Height 3"
- Width 5 in
- Label Holder Mounting Type Self Adhesive
- Includes (50) Holders with Inserts
- Length 3 in
Product Information
- Brand C-Line Products
- MFR # 87647
- Zoro # G4883238
- UPC # 038944876474
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 3" |
Width | 5 in |
Length | 3 in |
Overall Length | 3 in |
Overall Width | 5 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Includes | (50) Holders with Inserts |
Thickness | 1/16 in |
For Use With | Any Shelf, Bin, Rack |
Finish | Glossy |
Label Holder Style | Slide In |
Color | Clear |
Material | Plastic |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Number of Label Holders | 50 |
Description
Label Holder, Color Clear, Finish Glossy, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 3 in, Overall Width 5 in, Product Type Label Holder, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.