Shop All Label Holders
C-Line Products
Label Holder, Self Adhesive, 1"L, PK50
Mfr # 87627
Zoro # G4883247
original price:
$46.99
31% off
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Label Holder Mounting Type Self Adhesive
- For Use With Any Shelf, Bin, Rack
- Label Holder Style Slide In
- Material Plastic
Product Information
- Brand C-Line Products
- MFR # 87627
- Zoro # G4883247
- UPC # 038944876276
- Country of Origin China
- Category Label Holders
Dimensions
Width | 6 in |
Length | 1 in |
Overall Length | 1 in |
Overall Width | 6 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
For Use With | Any Shelf, Bin, Rack |
Label Holder Style | Slide In |
Material | Plastic |
Color | Clear |
Finish | Glossy |
Includes | (50) Holders with Inserts |
Thickness | 1/16 in |
Number of Label Holders | 50 |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear, Finish Glossy, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 1 in, Overall Width 6 in, Product Type Label Holder, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- DIAMONDBACK Diamondback 655SS-9 Work Boots, 9, Black, Leather Upper (655SS-9)
- 5.11 Woven Tactical Shirt, Gray, 2XL (72157)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: L (RWG4020L)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- C-LINE PRODUCTS Magnetc Shelf/Bin Label Holder, 1/2", PK10 (87207)
- ZORO SELECT Magnetic Label Holder, 1 x 4 In, PK100 (10E822)
- C-Line Products Safety Labels