Shop All File Folders
C-Line Products
Jacket Folder, Assorted Color, PK35
Mfr # 62150
Zoro # G7203850
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25"
- Color Assorted
- Material Vinyl
- Size Letter
- Tab Cut Untabbed
Product Information
- Brand C-Line Products
- MFR # 62150
- Zoro # G7203850
- UPC # 038944621500
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.25" |
Size | Letter |
Height | 11.75" |
Details
Item | File Sleeves & Jackets |
Color | Assorted |
Material | Vinyl |
Tab Cut | Untabbed |
Includes | (7) Black; (7) Red; (7) Green; (7) Blue; (7) Clear |
Punched/Unpunched | Unpunched |
Assortment | Black; Blue; Clear; Green; Red |
Material Type | Plastic |
Number of Sections | 1 |
Description
Jacket Folder,Assorted,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill (FSN-322542)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- C-LINE PRODUCTS Project Folders, Antimicrobial, Clear, PK25 (62137)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 13 Pocket, Smoke (48315)
- C-LINE PRODUCTS File Folder 2-Pocket, PolyPort (33930)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- C-Line Products File Folders