Shop All Dividers & Tabs
C-Line Products
Index Dividers with Vertical Tab, 5-Tab, 11.5 x 10, Assorted, 1 Set
Mfr # 07150
Zoro # G4228635
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ring Binders
- Material Polypropylene
- Color Assorted
- Weight 0.3 lbs
- Size 11.5 x 10
Product Information
- Brand C-Line Products
- MFR # 07150
- Zoro # G4228635
- UPC # 38944071503
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11.5 x 10 |
Details
For Use With | Ring Binders |
Material | Polypropylene |
Color | Assorted |
Weight | 0.3 lbs |
Index Tabs - Item | Index Dividers |
Tab Style | 5-Tab |
Tab Color Assortment | Green; Orange; Purple; Turquoise; Yellow |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Index Divider Color Assortment | Green; Orange; Purple; Turquoise; Yellow |
Description
C-Line® Index Dividers with Vertical Tab, 5-Tab, 11.5 x 10, Assorted, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- XEROX XEROX COMP PHASER 7800 MAGENTA (106R01564)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- C-LINE PRODUCTS Index Dividers, 5-Tab, w/Vertical Tab, Bright Colors, 8-1/2 x 11, 15PK (7150)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- C-LINE PRODUCTS Index Dividers with Multi-Pockets, 5-Tab, 11.5 x 10, Assorted, 1 Set (07650)
- C-LINE PRODUCTS Divider, 5Tab, Vrt, Pkt, Ply, As (CLI07150)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- AVERY Dividers, Index, Sidetab, E 25PK (AVE01405)
- C-Line Products Dividers & Tabs