Shop All Dividers & Tabs
C-Line Products
Index Dividers with Multi-Pockets, 5-Tab, 11.5 x 10, Assorted, 1 Set
Mfr # 07650
Zoro # G7733090
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ring Binders
- Color Assorted
- Size 11.5 x 10
- Material Polypropylene
- Weight 0.3 lbs
Product Information
- Brand C-Line Products
- MFR # 07650
- Zoro # G7733090
- UPC # 38944076508
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11.5 x 10 |
Details
For Use With | Ring Binders |
Color | Assorted |
Material | Polypropylene |
Weight | 0.3 lbs |
Index Tabs - Item | Index Dividers |
Index Divider Type | Customizable |
Index Divider Color Assortment | Green; Orange; Purple; Turquoise; Yellow |
Index Divider Style | Customizable |
Tab Style | 5-Tab |
Tab Color Assortment | Green; Orange; Purple; Turquoise; Yellow |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Front Pocket |
Description
C-Line® Index Dividers with Multi-Pockets, 5-Tab, 11.5 x 10, Assorted, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, MG, White, 12000 ft. L (40TP44)
- TREND ENTERPRISES Colorful Crayons Bulletin Board Set (T8076)
- TOY TIME Rocking Plane Toy Kids Plush Stuffed Ride on Wooden Rockers with Sounds and Handles for Boys / Girls (425175YVB)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- C-LINE PRODUCTS Index Dividers with Vertical Tab, 5-Tab, 11.5 x 10, Assorted, 1 Set (07150)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- C-LINE PRODUCTS Divider, 5Tab, Vrt, Pkt, Ply, As (CLI07150)
- C-LINE PRODUCTS Index Dividers, 5-Tab, w/Vertical Tab, Bright Colors, 8-1/2 x 11, 15PK (7150)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- EVOLVE Cd Pro Alphabet Dividers (EV283646)
- C-Line Products Dividers & Tabs