Shop All Dividers & Tabs
C-Line Products
Index Dividers, 5-Tab, w/Vertical Tab, Bright Colors, 8-1/2 x 11, 15PK
Mfr # 7150
Zoro # G404512885
product price: $18.35
/pk 15, $1.22/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acid-Free Polypropylene
- Color Green, Orange, Purple, Turquoise, Yellow
- Includes 15 Tab Index Dividers, Vertical Write-on Tab Labels
Product Information
- Brand C-Line Products
- MFR # 7150
- Zoro # G404512885
- UPC # 194629112746
- Country of Origin China
- Category Dividers & Tabs
Details
Material | Acid-Free Polypropylene |
Color | Green, Orange, Purple, Turquoise, Yellow |
Includes | 15 Tab Index Dividers, Vertical Write-on Tab Labels |
Description
Vertical storage solutions are trending and these index dividers are the latest to follow the movement. The 5-Tab Index Dividers feature a write-on tab on top of the dividers, which works with pencil, ball point pen or permanent marker. The tabs gradually increase in size with each poly divider, making it possible to create more detailed descriptions or stagger the labels to make them easier to read. Not only can the tabs be used to identify the sections inside the binder, but color can be an easy visual way to categorize information. The brightly colored dividers are three-hole punched and open on two sides to reveal a storage pocket for 8-1/2 x 11 size documents. Load pages from the top or the binding edge to ensure the documents remain in place while stored inside 3-ring binders. Bright color assortment includes green, orange, purple, turquoise and yellow. Each set includes 5 dividers. Sold as 3 sets for a total of 15 dividers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- KLEIN TOOLS Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch (108XB)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- C-LINE PRODUCTS Divider, 5Tab, Vrt, Pkt, Ply, As (CLI07150)
- C-LINE PRODUCTS Index Dividers with Multi-Pockets, 5-Tab, 11.5 x 10, Assorted, 1 Set (07650)
- C-LINE PRODUCTS Index Dividers with Vertical Tab, 5-Tab, 11.5 x 10, Assorted, 1 Set (07150)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- AVERY DENNISON Index Tab, 1", Clear, Printable Insert, PK25 (16221)
- C-Line Products Dividers & Tabs