Shop All Document Holders
C-Line Products
Holder, Shop Ticket, Open Top, 11x14, PK25
Mfr # 45114
Zoro # G6432496
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 75
- Thickness Super Heavyweight
- Features Clear Front, Black Pressboard Back
Product Information
- Brand C-Line Products
- MFR # 45114
- Zoro # G6432496
- UPC # 038944451145
- Country of Origin China
- Category Document Holders
Dimensions
Size | 11 x 14 |
Overall Width | 12 1/8 in |
Overall Height | 15 3/8 in |
For Document Width | 11 in |
For Document Length | 14 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 75 |
Thickness | Super Heavyweight |
Features | Clear Front, Black Pressboard Back |
Includes | Includes 25 holders open on short side |
Capacity | 75 |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Weight | 3.789 lbs |
Finish | Clear |
Seam Style | Stitched |
Load Orientation | Top |
Stitching | Black Stitching |
Back | Black Pressboard Back |
Number of Holes Punched | 1 |
Sheet Protector Type | Shop Ticket |
Document Loading | Top |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- ASP Manila Tags w/ Wire Inserted (Plain), 5 1/4" X 2 5/8", 1000 Per Box Pk (626)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 5x8, PK50 (80058)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 14", PK25 (46114)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- C-LINE PRODUCTS C-Line Products Two-Pocket Heavyweight Poly Portfolio Folder with Prongs, Blue, 25 Folders/Set (33965-BX)
- KENSINGTON Copyholder, Adjustable, Copy/Book (K62058US)
- C-Line Products Document Holders