Shop All Document Holders
C-Line Products
Holder, Open Side, 9x12, Clear, PK25
Mfr # 49912
Zoro # G6432371
product price: $33.55
/pk 25, $1.34/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 75
- Thickness Super Heavyweight
- Features Clear Front and Back
Product Information
- Brand C-Line Products
- MFR # 49912
- Zoro # G6432371
- UPC # 038944499123
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 13 in |
Size | 12 x 9 |
Overall Height | 10 3/8 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Job Ticket Holder |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 75 |
Thickness | Super Heavyweight |
Features | Clear Front and Back |
Includes | Includes 25 holders open on long side |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Finish | Clear |
Capacity | 75 |
Weight | 2.76 lbs |
Seam Style | Stitched |
Stitching | Black Stitching |
Number of Holes Punched | 1 |
Back | Clear Back |
Sheet Protector Type | Shop Ticket |
Load Orientation | Side |
Document Loading | Side |
Mounting Method | Hanging |
Description
Job Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 5x8, PK50 (70058)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, Assorted 5PK (CLI44100)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x14", 25/BX, BK/CL 8PK (CLI45114)
- VESTIL Standard Shop Ticket Holders, PK50 (SHOPT-P)
- C-Line Products Document Holders