Shop All File Folders
C-Line Products
Expanding File 8-1/2 x 14", 21 Pocket, Black
Mfr # 58320
Zoro # G7811688
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Legal
- Sheet Size 8 1/2" Width x 14" Length
- Includes Preprinted Tab Inserts; Plastic Locking Closure and Carrying Handle
- File Size Legal
Product Information
- Brand C-Line Products
- MFR # 58320
- Zoro # G7811688
- UPC # 038944583204
- Country of Origin China
- Category File Folders
Dimensions
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Details
Item | Expanding File with Handle |
Color | Black |
Includes | Preprinted Tab Inserts; Plastic Locking Closure and Carrying Handle |
Features | Pocket, Preprinted, Handle |
Total Number of Pockets | 21 |
Sheet Standard | Legal |
Description
Expand File,Legal Size,21-Pocket,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- PILOT FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10 (32456)
- C-LINE PRODUCTS Zippered Binder w/ Expanding File, 2" Exp, 7 Sect, Letter, Bright Blue (48115)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- C-LINE PRODUCTS Classroom Connector Folders Color May Vary Set of 36 Folders, 36PK (32000-DS)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- C-Line Products File Folders