Shop All File Folders
C-Line Products
Expanding File 8-1/2 x 11", 7 Pocket, Smoke
Mfr # 48301
Zoro # G7490598
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Tab Type Top Tab
- Material Polypropylene
- Size Letter
- Tab Cut 1/6-Cut
Product Information
- Brand C-Line Products
- MFR # 48301
- Zoro # G7490598
- UPC # 038944483016
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.25" |
File Size | Letter |
Details
Item | Expandable Document Pockets & Wallets |
Color | Smoke |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/6-Cut |
Includes | (6) Write-On Tab Inserts |
Features | Acid-free, Button Closure, Non-toxic |
Closure Type | Cord & Hook |
File Tab Position | Assorted |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 7 |
Overall Expansion | 1.63" |
Description
Expanding Files,7-Pocket,Letter,Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 2551152-0011 (EA) (R8210)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- C-LINE PRODUCTS Recycled Project Folders, Clear Reduced glare, 11 x 8 12, 25PK (62127)
- C-LINE PRODUCTS Poly Portfolio Folder, w/Prongs, Blk, PK25 (33961)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White (34447)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- C-Line Products File Folders