Shop All Label Holders
C-Line Products
Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10
Mfr # 87825
Zoro # G7517258
product price: $13.25
/pk 10, $1.33/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 x 2.5
- Material Plastic
- Color Clear
- Weight 0.7 lbs
Product Information
- Brand C-Line Products
- MFR # 87825
- Zoro # G7517258
- UPC # 38944878256
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 6 x 2.5 |
Details
Material | Plastic |
Color | Clear |
Weight | 0.7 lbs |
Description
C-Line® Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- BRADY Wire Sleeve, 1 43/64 in W, 1 1/4 in L, PSPT-750-1-WT (PSPT-750-1-WT)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 2-1/4"x3", 12/PK, Clear 5PK (CLI70035)
- C-LINE PRODUCTS Shelf Label, Plastic, 4"L, PK10 (87447)
- C-LINE PRODUCTS Magnetc Shelf/Bin Label Holder, 1/2", PK10 (87207)
- C-LINE PRODUCTS Magnetic Shelf/Bin Label Holder, 2", PK10 (87247)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- C-Line Products Label Holders