C-Line Products CLI32960-2 Assorted Two Pocket Poly Folders for Grade K-12; Multi Color - Pack of 2
Mfr # CLI32960-2
Zoro # G603861531
Product Information
- Brand C-Line Products
- MFR # CLI32960-2
- Zoro # G603861531
- UPC # 194629111138
- Country of Origin China
- Category File Folders
Description
Ideal for classroom and office settings, two-pocket folders are an essential presentation and document storage item. Keep track of 8-1/2 x 11 size documents by organizing them in these durable portfolios. Two-pocket heavyweight polypropylene folders hold papers and resist tearing. Features business card slot. With prongs. The vibrant colors help identify and differentiate information being stored for a particular class or project. Assortment includes 2 each of red, yellow, green, blue and black folders. Each pack includes 10 folders.As 2 packs for a total of 20 folders.
Features- Portfolios With Prongs
- Pack of 2
- Two-pocket heavyweight polypropylene portfolios / folders hold 8.5" x 11" size papers and resist tearing
- Features business card slot
- The vibrant colors help identify and differentiate information being stored for a particular class or project
- Color: Multi Color
- Material: Polypropylene
- Size: Letter
- Age Recommendation: 5+ years
- Grade: Grade K-12
- Length (inches): 11.63
- Height (inches): 2.44
- Width (inches): 9.5
- Weight Capacity (lbs) 9.5
- Weight: 3.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17204)
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- C-LINE PRODUCTS Project Folders, Antimicrobial, Clear, PK25 (62137)
- C-LINE PRODUCTS Report Cover, Binding Bar, Red, PK50 (32554)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Green, 25PK (33933)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- C-LINE PRODUCTS Playful Pops WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63540)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- PENDAFLEX File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- C-Line Products File Folders