Shop All Document Holders
C-Line Products
C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box
Mfr # 45114
Zoro # G603981628
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C-Line Products
- MFR # 45114
- Zoro # G603981628
- UPC # 38944451145
- Country of Origin China
- Category Document Holders
Description
Reinforced taped and stitched edges stand up to heavy use in tough work environments perfect for use in manufacturing inventory control or any environment where paperwork must be posted. Pages lift out easily allowing quick access to documents. Strong rigid vinyl construction provides extra durability. Sturdy metal eyelet for hanging.
Insert Size: 14" x 11". Material: Vinyl. Color: Clear. Thickness/Grade: Heavy. Number of Holes Punched: 1. Back: Black Pressboard Back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 12"H, PK15 (50912)
- HONEYWELL Honeywell Shredder (9306)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- C-LINE PRODUCTS Protector, Sht, Vnyl, 11.25X9 50PK (CLI61013)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- C-LINE PRODUCTS C-Line Products Super Heavyweight Vinyl Sheet Protector, Clear, 11 x 8 1/2, 50/BX (61013)
- C-LINE PRODUCTS C-Line Products Panoramic Fold-Out Poly Sheet Protector, Center Loading, Clear, 11 x 8 1/2, 25/BX (62237)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- C-Line Products Document Holders