Shop All Name Badges
C-Line Products
Blue Visitor Badge, Label, PK100
Mfr # 92245
Zoro # G7465136
original price:
$3.15
28% off
new price: $2.25
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Length 2 1/4 in
- Width 3 1/2 in
- Color White
- Material Paper
Product Information
- Brand C-Line Products
- MFR # 92245
- Zoro # G7465136
- UPC # 038944922454
- Country of Origin Mexico
- Category Name Badges
Dimensions
Height | 2 1/4 in |
Length | 2 1/4 in |
Width | 3 1/2 in |
Length (Straight Wireway) | 2 1/4 in |
Details
Item | Blue Visitor Badge |
Color | White |
Material | Paper |
Legend | Visitor |
Type | Label |
Description
Blue Visitor Badge, Legend Visitor, Height 2 1/4 in, Length 2 1/4 in, Width 3 1/2 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- AZAR DISPLAYS Double-Foot Sign Holder w/ Trifold Pocket Overall Size:16"Wx8.5"H, PK2 (252054)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 4" x 4", Multiple, 500/Roll (DL1286)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Blue Set of 24, 24PK (89315-PK)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Red Set of 24, 24PK (89314-PK)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- C-LINE PRODUCTS Badge, Insert 4X3", White, PK60 (92443)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- C-Line Products Name Badges