Shop All Identification Labels
C-Line Products
Badge, Ss, Gn Bdr, 100PK
Mfr # CLI92263
Zoro # G101818037
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Green
- Max. Label Length 2-1/4"
- Max. Label Width 3-1/2"
- Adhesive Removable
Product Information
- Brand C-Line Products
- MFR # CLI92263
- Zoro # G101818037
- UPC # 38944922638
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2-1/4" |
Max. Label Width | 3-1/2" |
Details
Shape | Rectangle |
Color | Green |
Adhesive | Removable |
Item | Self-adhesive Color Border Name Badges |
Features | Self-adhesive |
Type | Name Badge Label |
Description
Unique tabbed edge makes it easy to peel the backing off these self-adhesive name badges and apply. They are ideal for small meetings, seminars and conferences. Special paper adheres to most fabrics. Do not apply these pressure-sensitive badges to vinyl, leather, suede, corduroy or silk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- STI FIRESTOP SpecSeal Series SSB Firestop Pillow- 2"H x 6"W x 9"L (FR-STI-SSB26)
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- CONDOR Safety Glasses, Clear Uncoated (1VW15)
- C-LINE PRODUCTS Super Heavyweight Cleer Adheer Luggage Tag, wStraps, 10PK Set of 5 PK, 50PK (65107-BX)
- C-LINE PRODUCTS Shelf Labeling Strips, 4 x 78, 10PK Set of 5 PK, 50PK (87447-CT)
- C-LINE PRODUCTS Badge, Name, "Times-Up" 100PK (CLI97004)
- C-LINE PRODUCTS Insert, Lsr/Ij, 4X3, We, 60 5PK (CLI92443)
- C-LINE PRODUCTS Luggage, Id, Cleer, Adheer 5PK (CLI65107)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- NCCO DATEIT Labelocker Dispenser 1" Rolls 7 Day (LL7R-1)
- C-Line Products Identification Labels