Shop All Security Identification Supplies
C-Line Products
Badge Holder, Clip, 4x3, PK50
Mfr # 95543
Zoro # G7204246
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC-Free Poly
- Length 3"
- Width 4"
- Weight 1.48 lbs
Product Information
- Brand C-Line Products
- MFR # 95543
- Zoro # G7204246
- UPC # 038944955438
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holder,Clip,4x3,PK50 |
Color | Clear |
Material | PVC-Free Poly |
Weight | 1.48 lbs |
Description
Badge Holder,Clip,4x3,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- HHIP SR44 Battery (4102-0030)
- STEREN Electrical Tape 60ft Black (400-904BK)
- OTTO PRO TWO WIRE SURVEILLANCE KIT (V1-10695)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Green, 100PK (89103)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- C-LINE PRODUCTS Badge, Adhsv, Plain White, 100PK (CLI92277)
- C-LINE PRODUCTS C-Line 97043 Ecological Name Badge Holder Kits Top Load White Inserts 4x3 50/Box (97043)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- C-Line Products Security Identification Supplies