Shop All Plastic Bags
C-Line Products
4" x 6" Recloseable Poly Bags, Black, PK 1000
Mfr # 47446
Zoro # G7811170
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zipper Closure, Water Proof, Airtight, Seal Closure, Write-on Label, Reclosable
- Width 4"
- Color Black
- Material Poly
- Hang Hole No
Product Information
- Brand C-Line Products
- MFR # 47446
- Zoro # G7811170
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 6" |
Overall Length | 6" |
Details
Item | Recloseable Poly Bags |
Features | Zipper Closure, Water Proof, Airtight, Seal Closure, Write-on Label, Reclosable |
Color | Black |
Material | Poly |
Hang Hole | No |
Application | Tool, Accessories |
Recycled | No |
Assembly Required | No |
Description
Recloseable Bags,Poly,Black,4x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- C-LINE PRODUCTS Bag, Poly, Zp, Reclose, 5X8 1000PK (CLI47258)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- C-Line Products Shipping & Packing Bags