Shop All File Folders
C-Line Products
2-Pocket Laminated Paper Portfolios, PK18
Mfr # 06300
Zoro # G6644006
product price: $24.39
/pk 18, $1.36/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright Pink, Yellow, Orange, Blue, Lime Green And Purple
- Sheet Size 8 1/2" Width x 11" Length
- Includes 18 Paper Portfolios
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Product Information
- Brand C-Line Products
- MFR # 06300
- Zoro # G6644006
- UPC # 194629102167
- Country of Origin China
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Color | Bright Pink, Yellow, Orange, Blue, Lime Green And Purple |
Includes | 18 Paper Portfolios |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Features | Laminated, Punched, High Gloss, Tear Resistant |
Description
Two-pocket paper portfolios/folders with 3-hole punch hold papers and resist tearing. Laminated, high-gloss finish catches your eye. Vibrant colors let you organize by subject, project and more! Great for school, home or office. Folders feature 3-hole punch with 2 business card slots. Without prongs. For 11" x 8.5" document storage. Assorted colors include Bright Pink, Yellow, Orange, Blue, Lime Green and Purple (no color choice). Sold as a pack of 18 portfolios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5267, 1/2" x 1-3/4", 2, 000 Labels (AVE5267)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- C-LINE PRODUCTS Project Folders, Assorted Reduced glare, 11 x 8 12, 25PK (62130)
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Black Set of 25 Folders, 25PK (33961-BX)
- C-LINE PRODUCTS C-Line Products Inc CLI33747 Binder Pocket Cloth Tie Closure 10Pk Specialty Binderpocket Clear (CLI33747)
- C-LINE PRODUCTS Pocket, Dry Erase, 9" x 12", Black (40711)
- C-Line Products File Folders