Shop All Binders
C-Line Products
2-3" Binder, Label Holder, Pk12
Mfr # 70025
Zoro # G1771621
product price: $5.15
/pk 12, $0.43/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Height 3 1/4 in
- Width 1 3/4 in
- Type Self Adhesive
Product Information
- Brand C-Line Products
- MFR # 70025
- Zoro # G1771621
- UPC # 038944700250
- Country of Origin China
- Category Binders
Dimensions
Height | 3 1/4 in |
Width | 1 3/4 in |
Overall Height | 3 5/8 in |
Overall Width | 2 1/4 in |
Compatible Binder Sizes | 2 to 3 in Binders |
Details
Color | Clear |
Material | Polypropylene |
Type | Self Adhesive |
For Use With | 2 to 3 in Binders |
Item | Binder Label Holder |
Thickness | 6 mil |
Self Adhesion | Self Adhesive |
Product Type | Binder Label Holder |
Description
Binder Label Holder, Self Adhesive, Material Vinyl, Color Clear, Width 1-3/4 In., Height 3-1/4 In., Thickness 6 mil, For Use With 2-3 In. Binders, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 034 Yellow Drum Unit imageCLASS MF810CDN, MF820CDN (9455B001)
- BUSINESS SOURCE Jacket, File, Lgl, Flat, Mla 100PK (BSN65800)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- C-Line Products Binders