Shop All Digital Commercial Displays
Bzbgear
USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio
Mfr # BG-CSA
Zoro # G307171912
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bzbgear
- MFR # BG-CSA
- Zoro # G307171912
- UPC # 850023208231
- Country of Origin Taiwan, Province of China
- Category Digital Commercial Displays
Description
The BG-CSA is a 3G/HD/SD-SDI capture device. When you need to record or stream any SDI source like video camera or video mixer output on your PC this device will do the job.It supports any resolutions up to 1080P at 60fps on USB 3.0/3.1 ports. Built-in scaler gives you more flexibility for the capturing video format. Large volume image buffer ensures smooth uninterrupted video capture.Using 3.5mm stereo audio input you can switch to the external mic or other audio signal and embed it into the video stream. All aluminum housing and power from USB port no additional power adapter required adds durability and portability to our setup.If you need to set up additional local monitor or extend/split input there is an SDI loop-out port which will re-clock and mirror original signal. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA. You can find all BZBGEAR TAA Compliant Products on this page.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Leoch DJW12-7.0 (MAX3943979)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 (ML10-12558)
- ILC Replacement for Cisco 8821 Battery (8821 BATTERY CISCO)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- Bzbgear Digital Commercial Displays