Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management
Mfr # BG-DA-18G2
Zoro # G207454351
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bzbgear
- MFR # BG-DA-18G2
- Zoro # G207454351
- UPC # 850033687668
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-DA-18G2 HDMI splitter lets you distribute an HDMI signal to 8 separate outputs. It supports the latest HDMI 2.0 18Gbps specification, including HDR for vivid visuals. You can enjoy stunning 4K UHD resolution at 60Hz with 4:4:4 color depth, as well as all common video resolutions. This splitter also supports all HDMI audio formats, such as Dolby TrueHD, Atmos, and DTS-HD Master Audio, for superior sound quality. With advanced EDID management and HDCP 2.2 compliance, you can expect seamless compatibility with your devices. The BG-DA-18G2 is ideally used for home theater, entertainment room, lecture room, hall presentation, showroom, demo room, and public commercial display. To use dip switches for EDID management, locate the dip switch or block on the device, determine the switch configuration for the desired EDID data, set the switches according to the configuration, power cycle the device, and verify the new EDID configuration. Consult the device manual or product specifications for specific instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- PROPLUS Compatible with ENERGY BR-2-3A4F Replacement Battery For Fanuc Robot Controller (PR2577392)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- GENERAC 25ft DVI-D Male to Male Dual Link Cable Black (121 1176)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- QUEST TECHNOLOGY INTERNATIONAL HDMI To Composite Av Converter (HDI-6104)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- Bzbgear Video Splitters, Connectors, and Adapters