Shop All USB Cables
Bytech
Bytech CLCS05100RG 6 Port USB Hub Charging Station; Rose Gold
Mfr # CLCS05100RG
Zoro # G803893585
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bytech
- MFR # CLCS05100RG
- Zoro # G803893585
- UPC # 805112024872
- Country of Origin China
- Category USB Cables
Description
Power up with this 7.1A Five-Port USB Charging Station with Spiral Lightning Cable Kit . This B&H Kit features a rose gold charging station with five USB ports to charge your devices and a gold spiral Lightning cable to charge a compatible device.
Features- Charge Up to 5 USB Devices at Once
- Three 1A Full-Size USB Ports
- Two 2.1A Full-Size USB Ports
- Color: Rose Gold
- Material: Plastic
- Dimensions: 7.85 x 4.45 x 2.85"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- STRYKER 10 Meter Mirror Mount Antenna (SRA10)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- DANTONA Dantona CUSTOM-107 6V Replacement Lithium Battery 2.9 mAh for Programmable Logic Controller (CUSTOM-107)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- GETPOWER USB CHARGE/SYNC CABLE (GP-PCPD-USBC)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- STREAMLIGHT MICRO STREAM USB (SR66601)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- Bytech USB Cables