Shop All External Hard Drives
Bytecc
BYTECC BT-144 External Slimline Floppy Drive - Black
Mfr # BT-144
Zoro # G704030348
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bytecc
- MFR # BT-144
- Zoro # G704030348
- UPC # 837281001446
- Country of Origin China
- Category External Hard Drives
Description
Manufacture Resource Products, Inc., most of the leaders in the computer cables and accessories industry know us as MRP. MRP is a contract and OEM manufacturer and stocking distributor of networking and computer cables. Our products are Category 5 patch cables ranging from 10 variations of colors to proposed Category 6 (550Mhz) 1,000 feet bulk cables in convenient pull boxes. MRP also carries a full line of computer related cables for all computer connectivity needs. MRP cables are of high quality and every single cable goes through strenuous testing before we ship to our customers. We will not sacrifice the integrity of our company's reputation by selling low quality products. That's why all MRP cables come with lifetime warranty. On any given day, MRP has between $9 to $10 million worth of cables in our warehouse ready to ship. External USB Floppy Drive - USB - External - Black
Primary Information
Drive Type : Floppy disk drive
Storage / Interface Type : USB
Media Type : Floppy disk
Enclosure Type : External
Dimensions&Miscellaneous
Enclosure Color : Black
Width : 4.1 Inch
Depth : 0.7 Inch
Height : 5.9 Inch
UNSPSC Code
UNSPSC Code : 43201801
Primary Information
Drive Type : Floppy disk drive
Storage / Interface Type : USB
Media Type : Floppy disk
Enclosure Type : External
Dimensions&Miscellaneous
Enclosure Color : Black
Width : 4.1 Inch
Depth : 0.7 Inch
Height : 5.9 Inch
UNSPSC Code
UNSPSC Code : 43201801
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- CHERRY AMERICAS Corded-Black, 18, Ultraslim, Us Intl 104 Layout W/ 10 Additional (JK-8500EU-2)
- VIRTUAL My Passport SSD 1TB USB 3.2 Gen2, USB-C Portable Storage (VI3086128)
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Red (WDBPKJ0040BRD)
- SEAGATE RETAIL LaCie External 2TB 3.2 Hard Drive (STLR2000400)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- SEAGATE Ironwolf Pro - Hard Drive - 22 Tb - Sata 6Gb/S (ST22000NT001)
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Sky Blue (WDBPKJ0040BBL)
- SEAGATE USB 3.0 6TB Desktop External Hard Disk Drive, Black (STLC6000400)
- Bytecc External Hard Drives