Shop All Storage Pails & Buckets
Bway
Pail, Screw Top, Round, 1.2 gal, HDPE, White
Mfr # 7J110
Zoro # G3985466
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.2 gal
- Color White
- Shape Round
- Diameter 8 in
- Height 8 in
Product Information
- Brand Bway
- MFR # 7J110
- Zoro # G3985466
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8 in |
Height | 8 in |
Overall Height | 8 in |
Overall Diameter | 8 in |
Details
Item | Screw Top Pail |
Capacity | 1.2 gal |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Screw Top Lid |
Lid Included | Yes |
Used For | Solids |
Finish | Unfinished |
Handle Material | Plastic |
UN Rating Solid | 1H2/Y5.5/S |
Nestable | Yes |
Includes | Screw Top Lid |
Standards | UN Rated |
UN Standards | 1H2/Y5.5/S |
Volume Capacity | 1.2 gal |
Includes Lid | Yes |
Bucket/Pail Material | Plastic |
Head/Closure Type | Screw Top |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid Yes, Overall Diameter 8 in, Overall Height 8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 1.2 gal, UN Standards 1H2/Y5.5/S, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- Bway Storage Pails & Buckets