Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 yr Battery Life, Black
Mfr # BWC4-B-E
Zoro # G8487888
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Operating Temp. Range -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
- Sensor Range CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Battery Life 2 yr
Product Information
- Brand Bw Technologies
- MFR # BWC4-B-E
- Zoro # G8487888
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.31 in |
Overall Height | 4.7 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-IR)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- CHEMTEQ Filter Change Indicator Inline for Chlorine Dioxide Gas (619)
- Bw Technologies Multi-Gas Detectors