Shop All Gas Detection Accessories
Bw Technologies
Docking Station, For Single Gas Detectors
Mfr # DX-ULTRA
Zoro # G9137519
Free Shipping & Returns
$2,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 13/64 in
- Length 14 13/64 in
- Width 5 13/32 in
- For Use With ConneX1 Single Gas Detectors, GasAlertMicroClip Series Detectors
- Operating Temp. Range -4 Degrees to 131 Degrees F
Product Information
- Brand Bw Technologies
- MFR # DX-ULTRA
- Zoro # G9137519
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Height | 14 13/64 in |
Length | 14 13/64 in |
Width | 5 13/32 in |
Test Stand Width | 5.41 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Height | 14.2 in |
Description
Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Includes Integrated Retractable Stand/Wall Mount, Display Type Digital, Power Source Battery, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- PETZL Csa Helmet, White (A010BA00)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- MCR SAFETY Industry Grade Cow Driver Patch, S, PK12 (32055S)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 Percent LEL (18109490)
- Bw Technologies Gas Detection Accessories