Shop All Gas Detection Accessories
Bw Technologies
Dock Station, For Any GasAlert Series
Mfr # DOCK2-2-00-G
Zoro # G7582312
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator LCD Display, LED
- Wired Ethernet Included
- Charger Included
- Test Time Approximate 2 to 5 min
- Includes Fleet Manager Software, Power Supply, SD Card, Tube
Product Information
- Brand Bw Technologies
- MFR # DOCK2-2-00-G
- Zoro # G7582312
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 16 in |
Length | 16 in |
Height | 10 in |
Test Stand Width | 16 in |
Test Stand Height | 10 in |
Description
Docking Station, Product Type All-In-One Dock Station, Includes Fleet Manager Software, Power Supply, SD Card, Tube, Power Source Battery, Features Automatic Bump Testing, Automatically Maintain Accurate Records, Base Station with AC Outlet Supports upto (6) Modules to Suit Your Application, Calibration, Multiple Microdock II Systems can be Connected Via a LAN, Quick and Easy Compliance, Record Keeping and Charging, Reduces Maintenance Costs, Verifies Proper Performance of Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- OMNI-VIEW Dia.3/4 Dome Plastic Back, 26 (ONV-360-36-HB)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Calibration Cap for BW Flex Series (CP-TC-1)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- Bw Technologies Gas Detection Accessories