Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Zinc Plated Spring Latch
Mfr # B2597
Zoro # G9112098
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 10"
- Type Spring Latch
- For Use With Tailgates, Stake Posts, Compartment doors, Stake Bodies
- Features Corrosion-Resistant Zinc-Plated Finish
Product Information
- Brand Buyers Products
- MFR # B2597
- Zoro # G9112098
- UPC # 724920082167
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 3/4" |
Length | 10" |
Details
Item | Spring Latch |
Type | Spring Latch |
For Use With | Tailgates, Stake Posts, Compartment doors, Stake Bodies |
Features | Corrosion-Resistant Zinc-Plated Finish |
Description
Spring Latch,Zinc Plated
- •Spring latch is designed for use on tailgates, stake posts, and compartment doors and drawers to secure stake assembly into stake pocket.
- •Each latch is 10 in. in length and is zinc plated for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH LATERAL LINK (CMS501316)
- ILB GOLD Replacement For Donsbulbs F42T6/Cw Led Replacement 2 Pack (F42T6/CW LED REPLACEMENT)
- TRUCKSPEC Straight-On, Dual Foot Tire, Gauge, 6.5 (JL-5007N)
- MIDWEST AIR TECH/IMPORT 3.5Lb 16Ga Reb Ty Wire (901130A)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3.5 Inch Inside x 3 Inch Depth (B2373R)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- BUYERS PRODUCTS Black Powder Coated Drop Forged Towing Hook Pairs (B2800AB)
- BUYERS PRODUCTS Rope Ring, PK 4 (B334)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- Buyers Products Towing Rings, Hooks & Tow Eyes