Shop All Trailer & Towing Accessories
Buyers Products
Weld-On Straight Side Security Latch Set
Mfr # B2588W
Zoro # G9112448
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wed-on Straight Side Security Latch Set
- Material Carbon Steel
- Application Stake bodies, Trailers, Gates, Fences
- Length 4.6" (Handle)
Product Information
- Brand Buyers Products
- MFR # B2588W
- Zoro # G9112448
- UPC # 724920015196
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4.6" (Handle) |
Details
Item | Latch Set,Security,Weld-On,Straight Side |
Type | Wed-on Straight Side Security Latch Set |
Material | Carbon Steel |
Application | Stake bodies, Trailers, Gates, Fences |
Description
Latch Set,Security,Weld-On,Straight Side
- •Complete set of four pieces for quick and easy installation.
- •Set is available in a plain finish bolt-on style, zinc finish bolt-on style, or plain finish weld-on style for customization.
- •Replacement parts also available for repair needs.
- •Can be installed for right or left hand operation for ease of use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Turn Signal / Parking Light Assembly, 12-1229-52 (12-1229-52)
- BAL BAL 29025 A-Frame Model Tongue Jack - 2,000 lb. / Sidewind (Bulk) (29025)
- VELVAC Air-Electric Toggle Valve-Paddle (032225)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH CHROME HOUSING CLEAR LENS, 2PK (2LH-RAM1925-RS)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable (TC1770B)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- Buyers Products Trailer & Towing Accessories