Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1717105
Zoro # G811320721
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Polyethylene
- Finish Unfinished
- Lid Type Non-Adjustable
- Features Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
Product Information
- Brand Buyers Products
- MFR # 1717105
- Zoro # G811320721
- UPC # 724920091350
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Height | 18 in |
Overall Width | 36 in |
Details
Color | Black |
Body Material | Polyethylene |
Finish | Unfinished |
Lid Type | Non-Adjustable |
Features | Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin |
Item | Underbody |
Lid Style | Single Drop-Down Door |
Storage Capacity | 7.3 cu ft |
Resistance Properties | Dent-Resistant |
Truck Box Type | Underbody Truck Box |
Mount Type | Bracket |
Lid Material | Polyethylene |
Latch Type | T-Handle |
Texture | Smooth |
Lock Type | Keyed |
Description
Underbody, Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7.3 cu ft, Body Material Polyethylene, Lid Type Non-Adjustable, Features Molded Double-Wall Lid Design, Aircraft-Grade Cables and an Automotive Bulb Door Seal, Drop Door with Solid Stainless Steel Hinge Pin
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD325)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- PARKER Male Connector, 3/8 x 1/2 In. (VS68NTA-6-8)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- BUYERS PRODUCTS Aluminum Underbody W/ Barn Door, 24X24X60 (1702250)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BUYERS PRODUCTS 18x27x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729420)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- BUYERS PRODUCTS 14x16x30 Inch White Steel Underbody Truck Box with Paddle Latch (1703203)
- BUYERS PRODUCTS 20x18x24 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712200)
- BUYERS PRODUCTS 18x16x90 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721365)
- Buyers Products Truck Bed & Tailgate Accessories