Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1703495
Zoro # G411320619
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Features Recessed Drop Door and Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Product Information
- Brand Buyers Products
- MFR # 1703495
- Zoro # G411320619
- UPC # 724920173513
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 18 in |
Overall Height | 18 in |
Overall Depth | 18 in |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Lid Type | Non-Adjustable |
Features | Recessed Drop Door and Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System |
Storage Capacity | 3.8 cu ft |
Lid Style | Single Drop-Down Door |
Item | Underbody |
Body Thickness | 14 ga |
Texture | Smooth |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Lid Thickness | 14 ga |
Latch Type | T-Handle |
Lock Type | Keyed |
Lid Material | Steel |
Truck Box Type | Underbody Truck Box |
Mount Type | Bracket |
Description
Underbody, White, Single Drop-Down Door, Overall Width 18 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 3.8 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- 3M Dirt Trap Protection Material, 36849, White, 4" x 300 ft, 6 per case (36849)
- JOHNSEN'S Silicone Brake Fluid, Silicone Base (JOHN7032)
- TRAILFX Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01139)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- BUYERS PRODUCTS 18x16x90 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721365)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box (1704305)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1734305)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- WEATHER GUARD 90 1/8 X 15 1/8 X 18 WHITE STEEL SUPER-SIDE BOX (291-3-02)
- Buyers Products Truck Boxes