Shop All Automotive Warning & Marker Lights
Buyers Products
Ultra Bright Narrow Profile Green/Amber LED Strobe Light
Mfr # 8892810
Zoro # G6075102
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Color Amber, Green
- Housing Material Aluminum
- Mounting Surface
Product Information
- Brand Buyers Products
- MFR # 8892810
- Zoro # G6075102
- UPC # 724920162234
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Voltage | 12 to 24VDC |
Lamp Type | Led |
Color | Amber, Green |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Mounting Brackets and Hardware |
Item | LED Narrow Strobe Light,Amber/Green |
Application | Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles |
Rating | IPX8; 1.14A @ 12V |
Power Source | Blunt Cut Plug In |
Description
LED Narrow Strobe Light,Amber/Green
- •Narrow .62 in. profile fits tight spaces.
- •Available with SAE J595 Class 1 rating and CA13 certification.
- •IPX8 waterproof rating.
- •Features 23 different flash patterns for an array of applications.
- •Mounting hardware and brackets are included.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Spicer Clutch Adjustalbe Wrench (7028)
- BLACKJACK Tire Plugs 4" Black Large Diameter, 60Ct (RE-460)
- GARMIN Fist Microphone Relocation Kit - VHF 210/215 (010-12506-02)
- DISCOUNT RAMPS Ramp, Portable, Load 2200 lb., 3" H, PR (6009-V2)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Amber LED Strobe Light (8892800)
- BUYERS PRODUCTS Thin 4.5 Inch Amber/Clear Horizontal LED Strobe Light (8891902)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- BUYERS PRODUCTS Green 6 Inch Oval Recessed LED Strobe Light with Quad Flash (SL66GO)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Green LED Strobe Light (8892809)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Yellow (1050A-P)
- Buyers Products Automotive Lighting