Shop All Automotive Warning & Marker Lights
Buyers Products
Ultra Bright Narrow Profile Green LED Strobe Light
Mfr # 8892809
Zoro # G6075120
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Color Green
- Housing Material Aluminum
- Mounting Surface
Product Information
- Brand Buyers Products
- MFR # 8892809
- Zoro # G6075120
- UPC # 724920162227
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Narrow Strobe Light,Green |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Color | Green |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Mounting Brackets and Hardware |
Application | Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles |
Rating | IPX8; 1.14A @ 12V |
Power Source | Blunt Cut Plug In |
Description
LED Narrow Strobe Light,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- ILC Replacement for Mercury 818161A1 Motor (WX-Y2GT-3)
- BAK INDUSTRIES 14-18 SILVERADO/SIERRA 1500/15-18 SILV/SIERRA 2500/3500STD/EXT/CREW CA (772121)
- AP EXHAUST Prebent Pipe-Xlerator Direct Fit Mandrel, X6102 (X6102)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch Amber LED Beacon Light (SL645ALP)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- BUYERS PRODUCTS Black Mounting Bracket For 3.5 Inch Surface Mount Ultra-Thin Strobe Lights (8892232)
- BUYERS PRODUCTS 5 Inch by 4 Inch Amber LED Beacon Light (SL501A)
- BUYERS PRODUCTS Black Grommet For 5.1875 Inch Rectangular Mount Strobe Light (8891705)
- BUYERS PRODUCTS 11 Inch Rectangular Amber/Clear LED Mini Light Bar (8891052)
- Buyers Products Automotive Lighting