Shop All Automotive Warning & Marker Lights
Buyers Products
Ultra Bright Narrow Profile Amber/Clear LED Strobe Light
Mfr # 8892802
Zoro # G6075172
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Amber, Clear
- Housing Material Aluminum
- Mounting Surface
Product Information
- Brand Buyers Products
- MFR # 8892802
- Zoro # G6075172
- UPC # 724920159708
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Amber, Clear |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Mounting Brackets and Hardware |
Item | LED Narrow Strobe Light,Amber/Clear |
Application | Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles |
Rating | IPX8; 1.14A @ 12V |
Power Source | Blunt Cut Plug In |
Description
LED Narrow Strobe Light,Amber/Clear
- •Narrow .62 in. profile fits tight spaces.
- •Available with SAE J595 Class 1 rating and CA13 certification.
- •IPX8 waterproof rating.
- •Features 23 different flash patterns for an array of applications.
- •Mounting hardware and brackets are included.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco - STKMR HVAC Tool Starter Kit (STKMR)
- KFI Plow Side Shield Standard (105540)
- MEGUIARS WAX High Gloss Tire Coating, 15 Ounce Aerosol (G13815)
- SPEC-D TUNING 00-05 Cadillac Deville Front Grill Matte Chrome (HG-DVL00C)
- BUYERS PRODUCTS Thin 4.5 Inch Amber/Clear Horizontal LED Strobe Light (8891902)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch Amber LED Beacon Light (SL645ALP)
- BUYERS PRODUCTS 46.5 Inch LED Traffic Advisor and Strobe (8894047)
- BUYERS PRODUCTS 3.75 Inch Red Rectangular Marker/Clearance Light With 2 LED (5623812)
- BUYERS PRODUCTS White Bezel for 8890300 Series Strobe Lights (8890321)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- Buyers Products Automotive Warning & Marker Lights