Shop All Truck Boxes
Buyers Products
14x16x30 Inch Black Steel Underbody Truck Box With Paddle Latch
Mfr # 1703103
Zoro # G8540987
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 16"
Product Information
- Brand Buyers Products
- MFR # 1703103
- Zoro # G8540987
- UPC # 724920085632
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 16" |
Height | 14" |
Overall Height | 14 in |
Overall Depth | 16 in |
Overall Width | 30 in |
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 16 in, Overall Height 14 in, Storage Capacity 3.6 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Forcing Screw Tip for 1Q558 (J4012T)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Cargo Door Lock, Includes 2 keys for the high security barrel lock (HDCDL-RK)
- SPECTRA PREMIUM Fuel Tank Sending Unit, Fg19A (FG19A)
- BUYERS PRODUCTS Underbody (1705102)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705133)
- BUYERS PRODUCTS 16x14x18 Inch Black Steel Underbody Truck Box (1703330)
- BUYERS PRODUCTS 16x13x88 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722356)
- BUYERS PRODUCTS Top Sider (1701563)
- BUYERS PRODUCTS Truck Box, Black, 14" H, 14 Gauge (1703300)
- DEE ZEE BLACK/DRIVER BRITE TREAD WW TOOLBOX (DZ95B)
- Buyers Products Truck Boxes