Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Box, Black, Steel, 18" x 18" x 96" (Discontinued)
Mfr # 1742336
Zoro # G9113382
Item requires special delivery charges. A $174.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 96"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Product Information
- Brand Buyers Products
- MFR # 1742336
- Zoro # G9113382
- UPC # 724920167710
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 96" |
Depth | 18" |
Height | 18" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 12 ga. |
Locking System | 1-Point Compression Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter |
Item | Truck Box |
Truck Box Type | Underbody Truck Box |
Description
Truck Box,Black,Steel,18" x 18" x 96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.