Shop All Automotive Back Up Alarms
Buyers Products
Truck and Trailer Light Box
Mfr # LB6183
Zoro # G3987067
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 4 in Round Truck and Trailer Lights
- Color Black
- Height 6 in
- Material Steel
- Length 18 in
Product Information
- Brand Buyers Products
- MFR # LB6183
- Zoro # G3987067
- UPC # 724920085854
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height | 6 in |
Length | 18 in |
Width | 3 in |
Overall Height | 6 in |
Overall Length | 18 in |
Overall Width | 3 in |
Details
Item | Light Box |
For Use With | 4 in Round Truck and Trailer Lights |
Color | Black |
Material | Steel |
Product Type | Light Box |
Compatible Light Type | Snowplow Light, Trailer Light, Truck Light |
Description
Truck and Trailer Light Box
- •Designed for 4 in. round DOT lights.
- •Choose from a range of finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE ENGINE COOLANT RECOVERY KIT (54002)
- BOSCH Windshield Spray Nozzle Needle (4658)
- VELVAC Polyurethane Gladhand Seals - Red (035009)
- CURT Raw Steel Receiver Tubing, 2" Receiver (49480)
- BUYERS PRODUCTS Dual Round Light Box Diamond Tread Aluminum (LB6123ALDT)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383ALDT)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3253)
- BUYERS PRODUCTS Back Up Alarm, Self-Grounding, 97dB (BA0972)
- VELVAC Back-Up Alarm Flush Mount 97 Decibel (697124)
- Buyers Products Automotive Electrical