Shop All Automotive Back Up Alarms
Buyers Products
Triple Oval Light Box Stainless Steel
Mfr # LB3253SST
Zoro # G6122891
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5626510, 5626520, 5626210, SL65AO, SL65CO, SL66AO
- Color Gray
- Mounting Bolt-On/Weld-On
- Length 25 in
- Width 3 in
Product Information
- Brand Buyers Products
- MFR # LB3253SST
- Zoro # G6122891
- UPC # 724920096539
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length | 25 in |
Width | 3 in |
Height | 3 in |
Overall Height | 3 in |
Overall Length | 25 in |
Overall Width | 3 in |
Details
Item | Light Box |
For Use With | 5626510, 5626520, 5626210, SL65AO, SL65CO, SL66AO |
Color | Gray |
Mounting | Bolt-On/Weld-On |
Material | Stainless Steel |
Application | Snow Plow Lights; Truck Lights; Trailer Lights |
Compatible with Manufacturer Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Product Type | Light Box |
Compatible Manufacturer Part Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Compatible Manufacturer Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
For Use with Mfr. Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
For Use With Mfr. Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Description
Triple Oval Light Box,4x25x3.5 In.,SST
- •Designed for 6 in. oval DOT lights.
- •Choose from a range of finishes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Lighter Well Stnd 12V (V-5410)
- MILES LUBRICANTS SB Motor Oil, 10W-30, Synthetic, 55 Gal. (M00100301)
- MARINCO DELUXE 12V RECEPTACLE ONLY (12VRCRV)
- A & I PRODUCTS Switch, Ignition 4" x2.5" x4" (A-282775A1)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383ALDT)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6183)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3253)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- BUYERS PRODUCTS Triple Round Light Box Diamond Tread Aluminum (LB6183ALDT)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363R/Y-A)
- Buyers Products Automotive Back Up Alarms