Shop All Automotive Back Up Alarms
Buyers Products
Triple Oval Light Box Diamond Tread Aluminum
Mfr # LB3253ALDT
Zoro # G6212762
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5626510, 5626520, 5626210, SL65AO, SL65CO, SL66AO
- Color Gray
- Mounting Bolt-On/Weld-On
- Length 25 in
- Height 3 in
Product Information
- Brand Buyers Products
- MFR # LB3253ALDT
- Zoro # G6212762
- UPC # 724920096683
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length | 25 in |
Height | 3 in |
Width | 3 in |
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 25 in |
Details
Item | Light Box |
For Use With | 5626510, 5626520, 5626210, SL65AO, SL65CO, SL66AO |
Color | Gray |
Mounting | Bolt-On/Weld-On |
Material | Aluminum |
Application | Snow Plow Lights; Truck Lights; Trailer Lights |
Compatible with Manufacturer Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Product Type | Light Box |
Compatible Manufacturer Part Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Compatible Manufacturer Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
For Use with Mfr. Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
For Use With Mfr. Model Number | 5626210, 5626510, 5626520, SL65AO, SL65CO, SL66AO |
Description
Triple Oval Light Box,3x25x3 In.,Alum
- •Designed for 6 in. oval DOT lights.
- •Choose from a range of finishes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK FRAME ONLY, HW KIT REQUIRED - 30124 (12800)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- DOUBLE HH MFG 1/2X2-1/2 Clr Bent Pin (10310)
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6123)
- BUYERS PRODUCTS Dual Round Light Box Diamond Tread Aluminum (LB6123ALDT)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- BUYERS PRODUCTS Triple Round Light Box Diamond Tread Aluminum (LB6183ALDT)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6183)
- ROADPRO LED Sealed Beehive Light, Red, 2.5 (RP1281RL)
- Buyers Products Automotive Back Up Alarms