Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Trailer Bed Chain Tie Down
Mfr # 1901006
Zoro # G9108080
original price:
$16.99
8% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Trailer Bed Chain Tie Down
- For Use With 3/8" Grade 70 chain
- Application Flatbed Floors, Trailer Beds
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # 1901006
- Zoro # G9108080
- UPC # 724920069502
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Trailer Bed Chain Tie Down |
For Use With | 3/8" Grade 70 chain |
Application | Flatbed Floors, Trailer Beds |
Material | Carbon Steel |
Item | Trailer Bed Chain,Tie Down |
Description
Trailer Bed Chain,Tie Down
- •Working load limit of 6,600 lb.
- •Provides a sturdy anchor point on your flatbed floor.
- •Sits flush with your deck.
- •Used with yellow zinc-plated 3/8 in., Grade 70 chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA VALTERRA LLC T58 Sewer Waste Valve; 3 In. (V46-T58)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- TIMKEN Timken Seal, 450185 (450185)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Right-Handed Operation (1903005)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ALH)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- CURT Custom Wiring Connector, 55246 (55246)
- Buyers Products Towing Rings, Hooks & Tow Eyes