Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
TOW HOOK CHROME PLATED NORMAL
Mfr # B2800ACLH
Zoro # G3764317
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Width 5 1/2 in
- Application Recovery Towing
- Manufacturers Warranty Length 1 yr
- Features Chrome Plated, Left Hand
Product Information
- Brand Buyers Products
- MFR # B2800ACLH
- Zoro # G3764317
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Hook Size | 8 1/2 in |
Overall Width | 5 1/2 in |
Details
Material | Forged Steel |
Item | Tow Hook |
Application | Recovery Towing |
Features | Chrome Plated, Left Hand |
Type | Towing Hook |
Color | Silver |
Working Load Break Strength | 13,500 lb |
Assembly Break Strength | 13,500 lb |
Hook Type | Tow Hook |
Description
Tow Hook,13500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- WIX FILTERS Kohler Sv Series Engs Air Filter, 49303 (49303)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/4" to 5-1/2" (2322W)
- BUYERS PRODUCTS 3/8x42 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3842)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS 91 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542090)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- CURT Custom Wiring Connector, 56038 (56038)
- Buyers Products Towing Rings, Hooks & Tow Eyes