Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Tow Hook, 9" L, 5-1/2" W
Mfr # B2801ARH
Zoro # G3764140
original price:
$36.79
5% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/2 in
- Features Right Hand
- Application Utility Trucks, Military Vehicles, Off-Road Vehicles, Recovery Towing
- Manufacturers Warranty Length 1 yr
- Length 9 in
Product Information
- Brand Buyers Products
- MFR # B2801ARH
- Zoro # G3764140
- UPC # 724920074742
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 9 in |
Overall Length | 9 in |
Hook Size | 9 in |
Overall Width | 5 1/2 in |
Details
Item | Tow Hook |
Features | Right Hand |
Application | Utility Trucks, Military Vehicles, Off-Road Vehicles, Recovery Towing |
Material | Forged Steel |
Assembly Break Strength | 44,600 lb |
Working Load Break Strength | 44,600 lb |
Color | Silver |
Hook Type | Tow Hook |
Description
Tow Hook,44600 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- BANDO Rib Ace, 650J6 (650J6)
- WIX FILTERS 42925 Air Filter (42925)
- AFTERMARKET 22607 New Skid Steer Loader Seal Kit Fits Ford 1 Rod 2 Bore CL20 (HYI40-0065)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 91 Inch Width (554270152)
- BUYERS PRODUCTS Trimmer Line Spool Bracket for Open/Enclosed Landscape Trailers (LT40)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- BUYERS PRODUCTS 96 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542000)
- BUBBA ROPE 3/8IN GATOR-JAW NEXGEN PRO SYNTHETIC SHACKLE BREAKING STRENGTH 47,000 (176746NGGB)
- Buyers Products Towing Rings, Hooks & Tow Eyes