Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Tow Hook, 8-1/2" L, 5-1/2" W
Mfr # B2800ABRH
Zoro # G3763982
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Recovery Towing
- Features Right Hand
- Manufacturers Warranty Length 1 yr
- Width 5 1/2 in
- Length 8 1/2 in
Product Information
- Brand Buyers Products
- MFR # B2800ABRH
- Zoro # G3763982
- UPC # 724920075176
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 5 1/2 in |
Length | 8 1/2 in |
Overall Width | 5 1/2 in |
Hook Size | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Application | Recovery Towing |
Features | Right Hand |
Item | Tow Hook |
Assembly Break Strength | 13,500 lb |
Color | Black |
Material | Forged Steel |
Hook Type | Tow Hook |
Working Load Break Strength | 13,500 lb |
Description
Tow Hook,13500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR II-SMOKE (25347)
- AME Wheel Guard, 10 Hole, 335 B.C., 22mm Studs (61040)
- KFI Plow MNT - CFMOTO C Force 800XC (106055)
- BUYERS PRODUCTS 14-23 Foot Tarp Kit 900W/90-1 Gear Motor - 5 Springs Without Wind Deflector (5547396)
- BUYERS PRODUCTS 3/4 Inch Zinc Plated Heavy Duty Spring Latch Assembly (B2596)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- BUYERS PRODUCTS Trailer Bed Chain Tie Down (1901006)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Left-Handed Operation (1903005LH)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- Buyers Products Towing Rings, Hooks & Tow Eyes