Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Tow Hook, 8-1/2" L, 5-1/2" W
Mfr # B2800ABLH
Zoro # G3764043
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/2 in
- Features Left Hand
- Application Recovery Towing
- Manufacturers Warranty Length 1 yr
- Length 8 1/2 in
Product Information
- Brand Buyers Products
- MFR # B2800ABLH
- Zoro # G3764043
- UPC # 724920075169
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Hook Size | 8 1/2 in |
Overall Width | 5 1/2 in |
Details
Item | Tow Hook |
Features | Left Hand |
Application | Recovery Towing |
Hook Type | Tow Hook |
Assembly Break Strength | 13,500 lb |
Color | Black |
Working Load Break Strength | 13,500 lb |
Material | Forged Steel |
Description
Tow Hook,13500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Mini Auto Fuse Assortment, 120PK (KE647262)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- FLITZ Instant Brass & Copper Tarnish Remover - 16. oz Spray (BC 01806)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3.5 Inch Inside x 3 Inch Depth (B2373R)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- Buyers Products Towing Rings, Hooks & Tow Eyes