Shop All Trailer & Towing Accessories
Buyers Products
Tow Eye, 12,000 lb
Mfr # RM1225E
Zoro # G3948341
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 1/2 in
- Length 11 3/4 in
- Type Tow Eye
- Color Black
Product Information
- Brand Buyers Products
- MFR # RM1225E
- Zoro # G3948341
- UPC # 724920076500
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Width | 1 1/2 in |
Length | 11 3/4 in |
Diameter | 2-1/2" |
Height | 2" |
Hole Dia. | 3/4" |
Mounting Hole Diameter | 21/32 in |
Overall Length | 11 3/4 in |
Details
Material | Steel |
Type | Tow Eye |
Color | Black |
Features | Forged Steel |
Item | Recovery Ring Trailer Hitch Ball Mount |
Type (Class) | Receiver-Mount |
Finish | Powder Coated |
Capacity GVW | 12,000 lb |
For Use With | 2 in Square Receiver |
Resistance Properties | Corrosion-Resistant |
Gross Towing Weight Capacity | 12,000 lb |
Description
Tow Eye,11 3/4in,Steel
- •Tough forged steel construction.
- •Handles straight-line towing up to 12,000 lb.
- •Corrosion-resistant black powder-coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0408 Ford F150 Extended Cab Door Seal On Body Front LHRH On Body, OEM7L3Z 1820708A7L3Z 1820709A (KF3090)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- AUTOTEX Wiper Blade, Rear Type, 10" Sz, w/Adapters (R1-10)
- KEN-TOOL Budd Wheel Inner Nut Rh (30649-04)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- BUYERS PRODUCTS Zinc Straight Side Security Latch Set (B2588BZ)
- BUYERS PRODUCTS PIN/CHAIN ASSY FOR BP760 (7626)
- BUYERS PRODUCTS Heavy Duty Zinc Plated Security Hasp for Lock SL100 - 4.5 x 9 Inch (SLH100)
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- Buyers Products Trailer & Towing Accessories