Shop All Truck Boxes
Buyers Products
Topsider
Mfr # 1703000
Zoro # G511320779
product price: $969.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Includes Mounting Hardware
- Lid Type Non-Adjustable
Product Information
- Brand Buyers Products
- MFR # 1703000
- Zoro # G511320779
- UPC # 724920192309
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 16 in |
Overall Width | 90 in |
Overall Depth | 18 in |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Lid Type | Non-Adjustable |
Features | Dual Recessed Drop Doors with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System |
Storage Capacity | 17 cu ft |
Item | Topsider |
Lid Style | Double Drop-Down Doors |
Body Thickness | 16 ga |
Mount Type | J-Hook |
Lock Type | Keyed |
Resistance Properties | Weather-Resistant |
Latch Type | T-Handle |
Number of Compartments | 2 |
Lid Thickness | 16 ga |
Lid Material | Steel |
Truck Box Type | Topside Truck Box |
Texture | Smooth |
Description
Topsider, Black, Double Drop-Down Doors, Overall Width 90 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 17 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Dual Recessed Drop Doors with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Rim-Wit Wheel Puller (71650)
- DEA MOUNTS Engine Torque Strut Mount, A2396 (A2396)
- BLUE SEA SYSTEMS Blue Sea 1001 CableClam .63" (1001)
- AUTOTEX Wiper Blade (72-20)
- BUYERS PRODUCTS 36 Inch Wide White Poly Trailer Tongue Truck Box (1701679)
- BUYERS PRODUCTS 18x18x72 Inch Black Steel Underbody Truck Box (1702325)
- BUYERS PRODUCTS 21x13x72 Inch Gloss Black Diamond Tread Aluminum Pick-Up Contractor With Lower Door (1725640)
- BUYERS PRODUCTS 13X16X47 Inch Diamond Tread Aluminum Lo-Sider Truck Box (1713015)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box (1702415)
- BUYERS PRODUCTS 18x18x24 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706500)
- BETTER BUILT 48IN SIDEMOUNT TOOLBOX (63012334)
- Buyers Products Truck Bed & Tailgate Accessories