Shop All Automotive Warning & Marker Lights
Buyers Products
Thin Dual Row 4.5 Inch Green LED Strobe Light
Mfr # 8892609
Zoro # G6075181
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Surface
- Color Green
- Rating IPX8; 0.78A
- Voltage 12 to 24VDC
- Lamp Type Led
Product Information
- Brand Buyers Products
- MFR # 8892609
- Zoro # G6075181
- UPC # 724920160735
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Strobe Light,Green,4.5" |
Mounting | Surface |
Color | Green |
Rating | IPX8; 0.78A |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Description
LED Strobe Light,Green,4.5
- •IPX8 waterproof rated.
- •Fits in tight spaces with .35 in. profile.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM DVD Training Program, WorkplaceSfty, 13min (V0000809SM)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- BAL BAL 25067 FastJack Gooseneck Adapter (25067)
- RACOR Air Filter, AFM8040 (AFM8040)
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Amber With Stripped Leads-Retailed (5627527)
- BUYERS PRODUCTS 5 Inch Amber LED Mini Strobe Light (8891130)
- BUYERS PRODUCTS Amber/Clear Hexagonal 30 LED Mini Light Bar (8891102)
- BUYERS PRODUCTS 5.5 Inch Amber Halogen Revolving Light (RL650A)
- BUYERS PRODUCTS Thin 4.5 Inch Amber/Clear Horizontal LED Strobe Light (8891902)
- BUYERS PRODUCTS Black Mounting Bracket For 3.5 Inch Surface Mount Ultra-Thin Strobe Lights (8892232)
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- Buyers Products Automotive Warning & Marker Lights