Shop All Tarp Accessories
Buyers Products
Tarp Kit, Aluminum, 900, 60:1 Motor, 8-19 ft
Mfr # 5544365
Zoro # G9110129
product price: $1,295.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Features Reliably Covers and Protects Payload; Fingertip Electric Controls
- Includes Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
- Length 8 to 19 ft.
- Type Side Mount Tarp System
- Diameter 3/4" (Motor Output Shaft)
Product Information
- Brand Buyers Products
- MFR # 5544365
- Zoro # G9110129
- UPC # 724920101622
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 8 to 19 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Includes | Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector |
Item | Tarp Kit |
Type | Side Mount Tarp System |
For Use With | Dump Applications, Electric Tarp Systems |
Material | Aluminum |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,900,60:1 Motor,8-19 ft
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fits dump bodies from 8 ft to 19 ft long.
- •Tarps sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRATCH N ALL Scratch n All Pad PINK (3708-PK)
- STENS Silver Streak Edge Trimmer Line Replaces .130 5 Lb. Spool, 380-844 (380-844)
- THETFORD Thetford 34122 Vacuum Breaker Kit 34122 for Style II, Style Lite, Style Plus, and Residence (34122)
- UFP RETAIL Gothic Post Top (106515)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 15 Foot, 96 Inch Width (554275150)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs Without Wind Deflector (5545306)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 900W/60-1 Gear Motor - 5 Springs Without Wind Deflector (5545366)
- BUYERS PRODUCTS Stainless Steel Weld-On Tarp Hook, 3-1/4 Inch Length (B2447NHPSS)
- HOMAX CinchTite Self-Adhesive Tarp Zipper Door (3142)
- Buyers Products Tarp Accessories