Shop All Tarp Accessories
Buyers Products
Tarp Kit, Aluminum, 4 Springs, 8-19 ft.
Mfr # 5544006
Zoro # G9109952
product price: $1,177.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 8 to 19 ft.
- Includes Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
- Features Reliably Covers and Protects Payload; Fingertip Electric Controls
Product Information
- Brand Buyers Products
- MFR # 5544006
- Zoro # G9109952
- UPC # 724920120968
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 8 to 19 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Includes | Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Type | Side Mount Tarp System |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,4 Springs,8-19 ft.
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fits dump bodies from 8 ft to 19 ft long.
- •Tarps sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Animal Repellent, Ready-to-Use (127)
- EAT-IN Heavy Duty Shrub & Clump Grubber (EA9582)
- THRIFCO PLUMBING Octa-Bubbler 10 Gph Red (6821512)
- OREGON Gatorline Square Trimmer Line, .130" by 8", Precut, 3Lb Bag (19-033)
- BUYERS PRODUCTS 98 Inch Aluminum Rear Anti-Sail Tarp Tension Bow Kit (DTB98A)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- AHC PEAK CORNR FTNG P3J 1.5"" (7402027)
- Buyers Products Tarp Accessories